Shop 3M
See all product information
Create Account
NOTEBOOK PRIVACY FILTER - FOR FULL SCREEN LAPTOP - REMOVABLE - FLIP - 14IN
- Mfr # BP140W1E
- Zoro # G514885121
product price:Â
$
69.15
/ea
Key Features
Width
12.11 in
Color
Black
Includes
Bright Screen Privacy Filter for 14in Full Screen Laptop, 16:10, BP140W1E COMPLY Adhesive Strips
Aspect Ratio
16:10
Durability
Scratch Resistant, Fingerprint Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP140W1E
- Zoro #
- G514885121
- UPC #
- 638060338421
- Country of Origin
- United States
Dimensions
- Width
- 12.11 in
- Viewing Area Dimension
- 12.11 in x 7.87 in
- Display Size Supported
- 14 in
- Height
- 7.87 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for 14in Full Screen Laptop, 16:10, BP140W1E COMPLY Adhesive Strips
- Aspect Ratio
- 16:10
- Durability
- Scratch Resistant, Fingerprint Resistant
- Display Type Supported
- LCD
- Anti-glare
- Yes
- Orientation
- Landscape
- Device Supported
- 2 in 1 Notebook
- Screen Attachment
- Flip, Adhesive Strip
- Touch Compatibility
- Yes
- Blue Light Reduction
- Yes
- Widescreen
- Yes
- Item
- Privacy Screen Filter
- Features
- Reversible Matte-to-Matte, Privacy
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
- Compatible Devices
- 2 in 1 Notebook
- Film Classification
- Bright Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.