Organic Vapor Monitor 3500+, PK10

  • Mfr # 43142

  • Zoro # G116608050


product price:  $270.99
/pk 10, $27.10/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Overall Height
8 in
Overall Width
3 in
Shelf Life
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43142
Zoro #
G116608050
UPC #
0638060431436
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
3 in
Overall Depth
1 in

Details

Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Shelf Life
2 yr
Sampling Method
Diffusion
Prepaid Analysis Included
Prepaid Analysis Not Included
Item
Badge Monitor
Gas Detected
Organic Vapors

Description

Badge Monitor, Prepaid Analysis Included Prepaid Analysis Not Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.