This item is Discontinued.

3M Oil & Gas Fire Barrier Water Tight Sealant 1003 Sl, 20 Fl. Oz., Sausage 98040055547

Fire Barrier Water Tight Sealant 1003 Sl, 20 Fl. Oz., Sausage (Discontinued)

  • Mfr # 98040055547
  • Zoro # G604218662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98040055547
Zoro #
G604218662
UPC #
51115187896
Country of Origin
Unknown

Description

When properly installed, product provides up to 3-hour protection against the spread of fire, smoke and noxious gas in tested and listed systems. 3M Fire Barrier Water Tight Sealant 1003 SL meets UL Water Leakage Test, W Rating - Class 1 requirements for systems tested and listed in accordance with ANSI/UL 1479, provides acoustic benefits by minimizing noise transfer (STC-Rating of 56 when tested in a STC 56-rated wall assembly) and acts as a smoke seal for installations requiring the optional L-Rating. Meets the intent of LEED VOC environmental regulations, meets International Building Code (IBC) and other key life safety building code requirements.
  • Meets UL Water Leakage Test, W Rating (Class 1 requirements)
  • Self-leveling formula is optimal for horizontal applications, eliminating the need for tooling
  • Offers compression and extension capability of ±31% for dynamic and static construction joints
  • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Fire resistance tested for construction joint (including curtain wall) systems in accordance with ASTM E 1966 (UL 2079(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.