Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39006
Zoro #
G0592173
UPC #
00051131390065
Country of Origin
United States
Dimensions
Container Size
16 fl oz
Details
Item
Car Wax
Container Type
Bottle
For Use With
Vehicle Paint Surfaces
Appearance
Thick Liquid
VOC Content
Less Than 15%
pH
7.5
Color
White
Product Type
Wax
Product Form
Liquid
Maximum pH Level
7.5
Description
Car Wax, Product Type Wax, Container Type Bottle, Container Size 16 fl oz, Product Form Liquid, Color White, Maximum pH Level 7.5, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.