Open Barrel Splice, Copper, 35 kV
Mfr # 42258
Zoro # G022254174
product price: $255.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42258
Zoro #
G022254174
UPC #
00054007422587
Country of Origin
United States
Description
Open Barrel Splice, Barrel Finish Not Applicable, Color Code Gray, Die Code Not Applicable, For Conductor Material Copper, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 500 kcmil, Overall Length 6.9 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, Standards ANSI C119.4, RoHS 2011/65/EU, Compatible with Product Type Copper Conductors
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.