Zoro Homepage

OpenBarrelSplice, Aluminum, 35kV

  • Mfr # 25651

  • Zoro # G022410518


product price: $79.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25651
Zoro #
G022410518
UPC #
00054007256519
Country of Origin
United States

Description

Open Barrel Splice, Barrel Finish Tin Plated, Color Code None, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Wire Type Compact Stranded, Material Aluminum, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 750 kcmil, Overall Length 4.66 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, Standards ANSI C119.4, RoHS 2011/65/EU, Barrel Outside Diameter 1.59 in, Compatible with Product Type Molded Rubber Splices 15 kV and 25 kV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.