Zoro Homepage

OpenBarrelSplice, Aluminum, 35kV

  • Mfr # 42226

  • Zoro # G422253982


product price: $49.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42226
Zoro #
G422253982
UPC #
00054007422266
Country of Origin
United States

Description

Open Barrel Splice, Barrel Finish Tin Plated, Color Code None, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Wire Type Poly/EPR, Material Aluminum, Maximum Voltage 35 kV, Minimum Wire Size 2 AWG, Maximum Wire Size 1/0 AWG, Overall Length 4.74 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, Standards RoHS 2011/65/EU, UL 486B, Barrel Outside Diameter 0.64 in, Compatible with Product Type Aluminum/Copper Conductors, Contact Finish Tin

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.