Zoro Homepage

OpenBarrelSplice, Aluminum, 35kV

  • Mfr # 42234

  • Zoro # G822254299


product price: $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42234
Zoro #
G822254299
UPC #
00054007422341
Country of Origin
United States

Description

Open Barrel Splice, Barrel Finish Tin Plated, Color Code None, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Wire Type Poly/EPR, Material Aluminum, Maximum Voltage 35 kV, Minimum Wire Size 350 kcmil, Maximum Wire Size 500 kcmil, Overall Length 4.7 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, Standards RoHS 2011/65/EU, UL 486B, Barrel Outside Diameter 1.32 in, Compatible with Product Type Aluminum/Copper Conductors, Contact Finish Tin

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.