Orbital Air File Shoe D/F, 05899, 2 3/4 in x 16 in, 5 per case, 5PK
- Mfr # 5899
- Zoro # G815796904
product price:Â
$
376.99
/pk of 5, $75.40/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Overall Width
2-3/4 in
Application
Filler Shaping, Primer Sanding, Sanding
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5899
- Zoro #
- G815796904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
- Overall Width
- 2-3/4 in
Details
- Application
- Filler Shaping, Primer Sanding, Sanding
- Color
- Silver
Description
The 3M Hookit Orbital Air File Shoe D/F allows you to use 3M abrasive sheets with a full range of orbital air file sanders. It features an enhanced hole configuration that helps channel dust away from sheet surfaces for longer abrasive life. The file shoe also lets you instantly upgrade to the Hookit hook-and-loop attachment system for quick, easy changeouts when using Hookit abrasive sheets.
- Instantly add time- and money-saving features to your orbital air file sanders
- Sized for a range of orbital air file sanders with dust evacuation systems
- Enhanced hole pattern helps evacuate dust from the sheet surface for longer abrasive life
- HookitTM attachment system makes for fast, easy abrasive sheet changeouts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.