Shop 3M
See all product information
Overspray Protective Sheet, 20 ft W
Mfr # 06742
Zoro # G2325257
product price:Â $81.99
/eaKey Features
Fire-Resistant
No
Color
Clear
Adhesive Backing
Non-Adhesive
Width
20 ft
Length
250 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06742
Zoro #
G2325257
UPC #
00051131067424
Country of Origin
United States
Dimensions
Width
20 ft
Length
250 ft
Thickness
0.4 mil
Details
Item
Surface Protection Sheet
Fire-Resistant
No
Color
Clear
Adhesive Backing
Non-Adhesive
Coverage Area
5,000 sq ft
Product Type
Surface Protection Sheet
Backing Construction
Film
Material
Plastic
Resistance Properties
Tear Resistant
Application
Surface Protection
Reusable
No
Description
Surface Protection Sheet, Thickness 0.4 mil, Length 250 ft, Width 20 ft, Material Plastic, Color Clear, Fire-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Anti-Static No, Application Surface Protection, Backing Construction Film, Coverage Area 5,000 sq ft, Product Type Surface Protection Sheet, Resistance Properties Tear Resistant, Reusable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.