3M

Packaging Tape, 5 yd. L x 1-1/2 in. W


original price: $19.05
4% off
new price: $18.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Ionomer Film
  • Tape Width 1 1/2 in
  • Tape Length 5 yd
  • Tape Shape Continuous Roll
  • Tape Color Transparent
See all product information

Product Information

  • Brand 3M
  • MFR # 4411N
  • Zoro # G4014781
  • UPC #
    00051128988466
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 1 1/2 in
Tape Length 5 yd
Tape Core Diameter 4 in
Metric Tape Length 4.6 m
Metric Tape Width 38.1 mm
Imperial Tape Length 5 yd
Imperial Tape Width 1 1/2 in

Details

Item Film Tape
Tape Backing Material Ionomer Film
Tape Shape Continuous Roll
Tape Color Transparent
Tape Adhesive Acrylic
Tape Thickness 40 mil
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 100 Degrees F
Tape Tensile Strength 13 lb/in
Tape Adhesive Strength 40 oz/in
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Application Hand
Tape Elongation 4 %
Legend No legend
Series 4411N
Number of Adhesive Sides 1
Brand and Series 3M 4411N
Tape Brand 3M(TM)
Minimum Tape Performance Temperature 30 Degrees F
Tape Resistance Properties Abrasion-Resistant
Tape Backing Construction Film
Product Form Continuous Roll
Adhesion to Steel 40 oz/in
Tape Adhesive Material Acrylic
Specifications Met ASTM
Common Industry Automotive, General Maintenance & Repair
Tape Type Sealing Cloth & Film Tape
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Maximum Tape Performance Temperature 100 Degrees F
Tape Sub-Type Water-Tight Sealing Film Tape
Environment Indoor and Outdoor
Temperature Range 30 Degrees to 100 Degrees F
Tape Adhesive Format Single-Sided

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 4411N, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 5 yd, Tape Thickness 40 mil, Tape Backing Material Ionomer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 100 Degrees F, Series 4411N, Tape Type Sealing Cloth & Film Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.