Shop 3M
See all product information
Create Account
Packing Tape, 3.8 mil Thick, 16 in W x 12 in L, 3 in Core Dia., Clear
- Mfr # 7010295174
- Zoro # G616055767
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
16 in
Height
10 in
Tape Adhesive
Acrylic
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010295174
- Zoro #
- G616055767
- UPC #
- 21200244476
- Country of Origin
- United States
- Tape Adhesive
- Acrylic
- Tape Color
- Clear
- Tape Backing Material
- Unplasticized Polyvinyl Chloride (UPVC)
- Item
- Packing Tape
- Max. Tape Performance Temp.
- 52 Degrees C
- Series
- 666
- Material
- Acrylic, Unplasticized Polyvinyl Chloride (UPVC)
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
Dimensions
- Length
- 12 in
- Width
- 16 in
- Height
- 10 in
- Tape Thickness
- 3.8 mil
- Tape Core Diameter
- 3 in
Description
3.5 mil, low density polyethylene LDPE liner with repositionable adhesive 1070 on a clear UPVC film carrier. Slight differential tack. Low temperature and medium solvent resistance. Medium HSE and medium LSE. These differential double coated tapes feature 3M Acrylic Adhesive 400 and 3M Repositionable Acrylic Adhesive 1070. Adhesive 400 has good low temperature performance and peel strength on many surfaces. It is ideal for bonding together a wide variety of similar and dissimilar materials such as metals, glass, wood, papers, paints, and many plastics. Up to 250F short-term heat resistance, Excellent adhesion to uncoated papers, Clarity and UV resistance for window label applications, Offers good solvent resistance Adhesive 1070 holds well to many surfaces and provides clean removal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.