Shop MYTEE PRODUCTS
See all product information
Create Account
72inx80in Woven Moving Blankets for Furniture & Appliance Protection - Red
- Mfr # MB-W-1-Red
- Zoro # G025022022
product price:Â
$
13.35
/ea
Key Features
Material
Polyester
Length
80 in
Width
72 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-W-1-Red
- Zoro #
- G025022022
- UPC #
- 199145061356
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Red
Dimensions
- Length
- 80 in
- Width
- 72 in
Description
We are here again to make your moving day and remodeling easier. How? With its latest red premium woven moving blanket. It will protect furniture, fragile items, appliances, and more from scratches, dents, scuffs, and impact shock. It's a versatile blanket, allowing you to use it as a cargo blanket, shipping blanket, furniture blanket, etc. This blanket has various features, which you can explore below:- Machine Washable: These woven blanket are machine washable, easily remove dirt, grease, and handling marks. This way, you can extend the usable lifespan while reducing replacement and maintenance charges. It is suitable for frequent, heavy-duty use, making it ideal for professionals, movers, warehouses, and rental fleets where hygiene and reusability matter. Blanket Dimension Details: We have constructed this furniture blanket in 72in length and 80in width. You can easily cover large to medium-sized furniture and appliances. For example, full-size sofas and loveseats, dining tables, office desks, dressers, bookcases, refrigerators, washing machines, and dryers, etc. If you have fragile or flat items, like large mirrors, framed artworks, flat-screen TVs, etc. Want to change the aesthetics? Then try out another color, i.e., blue premium woven moving blanket. Fabric Construction: These protection covers are designed using polyester fabric with sturdy and soft padding inside. The cushioning structure will absorb impact shocks from bumps, drops, and sudden stops. Also, reinforced zig-zag stitching will allow the blanket to flex/evenly distribute the stress without tearing. Thus, ensuring long-lasting performance, reliable cushioning, and consistent protection in moving and storage applications. Easy to Use & Handle: All thanks to the flexible fabric that smoothly wraps around furniture, appliances, and irregular spaces. No need for special tools-simply open and wrap around items, and secure them with rubber bands. You can also utilize moving dollies (different styles) for easy carrying from one place to another. Versatile Application: This moving and packing blanket creates a protective barrier between the load and bumps/drops/sudden movement during handling or transport. It reduces the risk of scratches, scuffs, paint chips, and finish wear on moving items. It also limits item shifting inside trucks or storage units due to vibration and friction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.