Shop 3M
See all product information
Create Account
Pad, Brown, Doodlebug, PK10
- Mfr # 8541
- Zoro # G316584451
product price:Â
$
35.59
/pk of 10, $3.56/ea
Key Features
Series
Doodlebug
Overall Width
4 5/8 in
Application
Buffing
Thickness
1 in
Product Type
Utility Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8541
- Zoro #
- G316584451
- UPC #
- 00068060161604
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 5/8 in
- Thickness
- 1 in
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Rectangular Shape, Use Wet or Dry
Details
- Item
- Pad
- Series
- Doodlebug
- Application
- Buffing
- Product Type
- Utility Pad
- Material
- Nylon Fiber; Polyester
- For Use On
- Floor Edges and Stairs, Removing Finish and Wax from Baseboards
- Features
- Rectangular Shape, Use Wet or Dry
- Pad Color
- Brown
- Includes Handle
- No
- Shell Material
- Nylon Fiber; Polyester
Description
Utility Pad,Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.