Shop All Masking Tapes
3M
Painters Masking Tape, 60ydL x 2-27/32inW
Mfr # 2090-72NC
Zoro # G3317819
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 72 mm
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
Product Information
- Brand 3M
- MFR # 2090-72NC
- Zoro # G3317819
- UPC # 00021200980312
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 60 yd |
Width | 2.83" |
Length | 55m |
Imperial Tape Width | 2.8 in |
Metric Tape Width | 72 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Details
Description
Adhesion to Steel 20 oz/in, Tape Brand 3M(TM), Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2.8 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- QUIKRETE 12x12 ConcreteForm Tube (692299)
- NOVAGARD SOLUTIONS Novagard 02-MX001050 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Antique White (02-MX001050)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M Tape, Masking, 2"x60yd, PK6 (260048A)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M Masking Tape, Red, 59 yd. (5903)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- 3M Masking & Painter's Tape