Painter's Tape, 1/2 in W x 1/2 in L, 7.5 mil Thick, Tan, Rubber Adhesive, 100 PK

  • Mfr # 2380

  • Zoro # G4401756


product price:  $2.89
/pk 100, $0.03/ea
Sold in multiples of 10 for $28.90

Key Features

Tape Color
Tan
Tape Length
1/2 in
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Thickness
7.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2380
Zoro #
G4401756
UPC #
888519016770
Country of Origin
Uganda

Dimensions

Tape Length
1/2 in
Tape Width
1/2 in
Tape Thickness
7.5 mil
Tape Core Diameter
1 in
Metric Tape Shape Diameter
12.7 mm
Imperial Tape Shape Diameter
1/2 in
Diameter
1/2 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 325 Degrees F
Tape Tensile Strength
27 lb/in
Clean Removal Time
30 min
Tape Backing Material
Crepe Paper
Tape Shape
Circle
Type
Performance
Series
2380
Max. Tape Performance Temp.
325 Degrees F
Tape Adhesive Strength
43 oz/in
Min. Tape Performance Temp.
Not Rated
Number of Tabs per Sheet
100
Standards
ASTD, ASTM D6123, ASTM D6123M-97, European Directive Complaint, PPP
Duct Tape Adhesive
Rubber
Number of Adhesive Sides
1
Surface Compatibility
Metal, Powder Coated Paints, Wood
Adhesion to Steel
40 oz/in
Minimum Tape Performance Temperature
Not Rated
Specifications Met
ASTD, European Directive Complaint, PPP
Tape Adhesive Material
Rubber
Temperature Range
Up to 325 Degrees F
Sub-Brand
Scotch
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Brand
3M(TM)
Product Form
Pre-Cut
Maximum Tape Performance Temperature
325 Degrees F
Tape Sub-Type
Painter's Tape Discs
Tape Adhesive Format
Single-Sided
Environment
Indoor
Brand and Series
3M Scotch 2380
Tape Backing Construction
Paper
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Tape Type
Painter's Tape

Description

Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 2380, Surface Compatibility Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.