Painter's Tape, 1/2 in W x 36 yd L, 5.4 mil Thick, Blue, Rubber Adhesive, 72 PK

  • Mfr # 4737T

  • Zoro # G5521424


product price:  $1,956.99
/pk 72, $27.18/ea
Free Shipping & Returns

Key Features

Tape Color
Blue
Tape Length
36 yd
Tape Width
1/2 in
Material
Adhesive: Rubber; Backing: Vinyl
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4737T
Zoro #
G5521424
UPC #
00021200713538
Country of Origin
United States

Dimensions

Tape Length
36 yd
Tape Width
1/2 in
Thickness
5.4 mil
Tape Thickness
5.4 mil
Imperial Tape Length
36 yd
Metric Tape Width
12.7 mm
Metric Tape Length
32.9 m
Imperial Tape Width
0.5 in
Roll Width
1/2 in

Details

Item
Painter's Tape
Tape Color
Blue
Material
Adhesive: Rubber; Backing: Vinyl
Tape Adhesive
Rubber
Tape Elongation
115 %
Performance Temperature
Up to 300 Degrees F
Max. Tape Performance Temp.
250 Degrees F
Type
High Temperature
Color
Blue
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
36 oz/in
Clean Removal Time
30 min
Tape Tensile Strength
16 lb/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Backing Material
Vinyl Film
Series
4737
Number of Adhesive Sides
1
Adhesion to Steel
10 oz/in
Liner Material
Poly Coated Kraft
Brand and Series
3M Scotch 4737
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Temperature Range
Up to 300 Degrees F
Tape Sub-Type
Multi-Surface Painter's Tape
Minimum Tape Performance Temperature
Not Rated
Tape Brand
3M(TM)
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Environment
Indoor
Sub-Brand
Scotch
Common Industry
Automotive, Aviation
Surface Compatibility
Composites, Metal, Powder Coated Paints
Specifications Met
ASTM
Tape Type
Painter's Tape
Maximum Tape Performance Temperature
300 Degrees F
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Features
Masking

Description

Painter's Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M Scotch 4737, Imperial Tape Length 36 yd, Imperial Tape Width 0.5 in, Imperial Tape WxL 1/2 in x 36 yd, Tape Thickness 5.4 mil, Tape Backing Material Vinyl Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 300 Degrees F, Series 4737, Tape Type Painter's Tape, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.