Painter's Tape, 1/8 in W x 1/8 in L, 7.5 mil Thick, Tan, Rubber Adhesive, 100 PK

  • Mfr # 2380

  • Zoro # G4401747


product price:  $3.89
/pk 100, $0.04/ea

Key Features

Tape Color
Tan
Tape Length
1/8 in
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Thickness
7.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2380
Zoro #
G4401747
UPC #
888519016688
Country of Origin
Uganda

Dimensions

Tape Length
1/8 in
Tape Width
1/8 in
Tape Thickness
7.5 mil
Tape Core Diameter
1 in
Imperial Tape Shape Diameter
1/8 in
Metric Tape Shape Diameter
3.18 mm
Diameter
1/8 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 325 Degrees F
Tape Shape
Circle
Type
Performance
Tape Tensile Strength
27 lb/in
Duct Tape Adhesive
Rubber
Tape Adhesive Strength
43 oz/in
Standards
ASTD, ASTM D6123, ASTM D6123M-97, European Directive Complaint, PPP
Series
2380
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Crepe Paper
Number of Tabs per Sheet
100
Max. Tape Performance Temp.
325 Degrees F
Clean Removal Time
30 min
Number of Adhesive Sides
1
Adhesion to Steel
40 oz/in
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Brand and Series
3M Scotch 2380
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor
Surface Compatibility
Metal, Powder Coated Paints, Wood
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Specifications Met
ASTD, European Directive Complaint, PPP
Temperature Range
Up to 325 Degrees F
Tape Adhesive Material
Rubber
Tape Type
Painter's Tape
Tape Sub-Type
Painter's Tape Discs
Maximum Tape Performance Temperature
325 Degrees F
Product Form
Pre-Cut
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Sub-Brand
Scotch
Tape Brand
3M(TM)

Description

Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 2380, Surface Compatibility Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.