Shop INTERTAPE
See all product information
Create Account
Tm27 Nat 50Mmx10M Trim Mask, Pk24, 1.97" W x 10" L, Natural, Rubber/Resin Adhesive, 24 PK
- Mfr # TM27..1
- Zoro # G1567259
product price:Â
$
1,168.99
/pk of 24, $48.71/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
10"
Tape Width
1.97"
Material
Crepe Paper/PET Film
Tape Adhesive
Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM27..1
- Zoro #
- G1567259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 10"
- Tape Width
- 1.97"
- Tape Thickness
- 7.6 mil
- Tape Core Diameter
- 3.58"
Details
- Item
- Tm27 Nat 50Mmx10M Trim Mask,Pk24
- Tape Color
- Natural
- Material
- Crepe Paper/PET Film
- Tape Adhesive
- Rubber/Resin
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- For use on corner and straight moldings around windshield and other automotive glass.
- Tape Adhesive Format
- Single-Sided
Description
Tape Adhesive Format Single-Sided, Tm27 Nat 50Mmx10M Trim Mask,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.