Painter's Tape, 3/4 in W x 60 yd L, 3.3 mil Thick, Yellow, Acrylic Adhesive, 48 PK

  • Mfr # 2460

  • Zoro # G7178355


product price:  $461.99
/pk 48, $9.62/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
60 yd
Tape Width
3/4 in
Material
Adhesive: Acrylic; Backing: Flatback Paper
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2460
Zoro #
G7178355
UPC #
00051111919279
Country of Origin
Japan

Dimensions

Tape Length
60 yd
Tape Width
3/4 in
Tape Thickness
3.3 mil
Metric Tape Width
19.1 mm
Imperial Tape Length
60 yd
Imperial Tape Width
0.8 in
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Yellow
Material
Adhesive: Acrylic; Backing: Flatback Paper
Tape Adhesive
Acrylic
Tape Elongation
5 %
Performance Temperature
Up to 300 Degrees F
Series
2460
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Tensile Strength
18 lb/in
Max. Tape Performance Temp.
250 Degrees F
Rolls/Case
48
Tape Shape
Continuous Roll
Tape Adhesive Strength
8.0 oz/in
Type
Masking
Clean Removal Time
21 day
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Flat Back Paper
Number of Adhesive Sides
1
Tape Backing Construction
Paper
Environment
Outdoor
Tape Type
Painter's Tape
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Tape Sub-Type
Multi-Surface Painter's Tape
Maximum Tape Performance Temperature
300 Degrees F
Common Industry
Construction, General Maintenance and Repair
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Up to 300 Degrees F
Brand and Series
3M Scotch 2460
Tape Adhesive Format
Single-Sided
Surface Compatibility
Powder Coated Paints
Adhesion to Steel
8 oz/in
Sub-Brand
Scotch
Tape Brand
3M(TM)
Product Form
Continuous Roll
Specifications Met
ASTM

Description

Adhesion to Steel 8 oz/in, Tape Brand 3M(TM), Clean Removal Time 3 wk, Common Industry Construction, General Maintenance and Repair, Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2460, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Washi Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.