513 Nat 48Mmx54.8M Ipg, Pk16, 48mm W x 54.8m L, 5 mil Thick, Natural, 16 PK
- Mfr # 91394
- Zoro # G1572037
product price:Â
$
97.99
/pk of 16, $6.12/ea
Key Features
Tape Color
Natural
Tape Length
54.8m
Tape Width
48mm
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91394
- Zoro #
- G1572037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8m
- Tape Width
- 48mm
- Tape Thickness
- 5 mil
- Tape Core Diameter
- 5.2"
- Diameter
- 5.2
Details
- Item
- 513 Nat 48Mmx54.8M Ipg,Pk16
- Tape Color
- Natural
- Material
- Crepe Paper
- Tape Adhesive
- Natural/Synthetic Rubber
- Tape Elongation
- 10
- Type
- Paper Masking Tape
- Tape Tensile Strength
- 19 lb/in
- Tape Shape
- Continuous Roll
- Number of Adhesive Sides
- 1
- Tape Application
- Interior paint masking, textile, carpet seaming, silk screening, mail rooms, golf club shaft (build-up), school bids, and for light-duty bundling, packaging, industrial, manufacturing, splicing and tabbing.
- Tape Type
- 513 Nat 48Mmx54.8M Ipg,Pk16
- Tape Adhesive Format
- Single-Sided
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Description
513 Nat 48Mmx54.8M Ipg,Pk16, Tape Adhesive Format Single-Sided, 513 Nat 48Mmx54.8M Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.