Painter's Tape, 72 mm W x 55 m L, 6.3 mil Thick, Yellow, Rubber Adhesive, 12 PK

  • Mfr # 301+

  • Zoro # G5232337


product price:  $210.99
/pk 12, $17.58/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
55 m
Tape Width
72 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301+
Zoro #
G5232337
UPC #
00051115647543
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
72 mm
Tape Thickness
6.3 mil
Imperial Tape Length
60 yd
Imperial Tape Width
2.8 in
Metric Tape Width
72 mm
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Yellow
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 225 Degrees F
Tape Adhesive Strength
36 oz/in
Tape Shape
Continuous Roll
Rolls/Case
12
Tape Tensile Strength
22 lb/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Min. Tape Performance Temp.
Not Rated
Series
301+
Max. Tape Performance Temp.
250 Degrees F
Tape Backing Material
Crepe Paper
Type
General Purpose
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
225 Degrees F
Brand and Series
3M 301+
Product Form
Continuous Roll
Adhesion to Steel
30 oz/in
Tape Sub-Type
Multi-Surface Painter's Tape
Minimum Tape Performance Temperature
Not Rated
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Environment
Indoor
Tape Brand
3M(TM)
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Adhesive Material
Rubber
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Warehouse
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Specifications Met
ASTM
Temperature Range
Up to 225 Degrees F
Tape Type
Painter's Tape

Description

Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 301+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.