Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, 180 Grit, 6 in. Dia, PK50
Mfr # 7000119583
Zoro # G4579298
product price: $52.15
/pk 50, $1.04/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Product Information
- Brand 3M
- MFR # 7000119583
- Zoro # G4579298
- UPC # 00051141555928
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3521)
- NORTON ABRASIVES Flap Disc, 7 In x 24 Grit, 7/8 (66623399196)
- NORTON CO Sanding Disc H/L 5In 120Grit (03221)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (77696009804)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- 3M Hook & Loop Sanding Discs