Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, 220 Grit, 3 in. Dia, PK50
Mfr # 7000119281
Zoro # G4579456
original price:
$39.56
3% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P220
Product Information
- Brand 3M
- MFR # 7000119281
- Zoro # G4579456
- UPC # 00051141281759
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Disc Dia. | 3" |
Overall Length | 4 in |
Overall Width | 3 in |
Details
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P220, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 80 Grit, Medium, Zirconia, ZK713X (107813)
- CORDOVA Sandpaper Grip, Black Double Dipped, PK/12 (5114SJ)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/16x3/8 (11L313)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- 3M Hook & Loop Sanding Discs