This item is Discontinued.

3M Paper Disc, Medium, 80 Grit, 6 in. Dia, PK50 60440265787

Paper Disc, Medium, 80 Grit, 6 in. Dia, PK50 (Discontinued)

  • Mfr # 60440265787
  • Zoro # G4581547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440265787
Zoro #
G4581547
UPC #
051141312217
Country of Origin
Canada

Dimensions

Disc Dia.
6"
Disc Diameter
6 in

Details

Item
PSA Sanding Disc
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Series
238U
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Paper
Abrasive Grade
Coarse
Backing Weight
D
Color
White
Packaged In
Box

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Grit 80, Series 238U, Color White, Grade Medium, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.