This item is Discontinued.

3M Paper Disc, White, 180 Grit, 6 in. Dia, PK50 60440265662

Paper Disc, White, 180 Grit, 6 in. Dia, PK50 (Discontinued)

  • Mfr # 60440265662
  • Zoro # G4578920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440265662
Zoro #
G4578920
UPC #
00051141312095
Country of Origin
Canada

Dimensions

Disc Diameter
6 in
Disc Dia.
6"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
180
Abrasive Type
Coated
Abrasive Grit
180
Item
Hook-and-Loop Sanding Disc
Series
238U
Backing Material
Paper
Backing Weight
C
Color
White
Disc Backing Material
Paper
Abrasive Grade
Fine

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Very Fine, Grit 180, Series 238U, Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.