This item is Discontinued.

3M Paper Disc, White, 220 Grit, 6 in. Dia, PK50 60440265670

Paper Disc, White, 220 Grit, 6 in. Dia, PK50 (Discontinued)

  • Mfr # 60440265670
  • Zoro # G4578911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440265670
Zoro #
G4578911
UPC #
051141312101
Country of Origin
Canada

Dimensions

Disc Diameter
6 in
Disc Dia.
6"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Abrasive Grade
Fine
Backing Material
Paper
Abrasive Grit
220
Disc Backing Material
Paper
Color
White
Series
238U
Item
Hook-and-Loop Sanding Disc
Backing Weight
C

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Very Fine, Grit 220, Series 238U, Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.