Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60440233546
Zoro #
G4579036
UPC #
051141280073
Country of Origin
Canada
Dimensions
Disc Diameter
6 in
Disc Dia.
6"
Details
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Abrasive Grade
Medium
Disc Backing Material
Paper
Backing Material
Paper
Series
238U
Backing Weight
C
Item
Hook-and-Loop Sanding Disc
Color
White
Abrasive Grit
150
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Fine, Grit 150, Series 238U, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.