This item is Discontinued.

No Product Image Available

Paper Roii 405U, 320 A-Weight, 8 In X 50 Yd (Discontinued)

  • Mfr # 7010362000
  • Zoro # G604360439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010362000
Zoro #
G604360439
UPC #
51125869904
Country of Origin
Unknown

Description

3M Paper Roll 405U smooths and finishes a variety of substrates including softwoods and hardwoods. An open coat construction and an anti-loading coating make it ideal for general purpose sanding of all types of substrates and serves to lengthen the life of the abrasive.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
  • Light A-weight paper backing has excellent conformability
  • Great for contour sanding
  • Ideal for finishing applications such as paint prep, white wood sanding, sealer sanding and solid surface finishing

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.