Paper Roll, 35382, 1000, 6 in x 50 yd, 1 roll per case
- Mfr # 401Q
- Zoro # G215782927
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Grit
1000
Backing Material
Paper
Width
6 in
Length
50 yd
Backing Weight
A Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401Q
- Zoro #
- G215782927
- UPC #
- -
- Country of Origin
- United States
- Grit
- 1000
- Backing Material
- Paper
- Backing Weight
- A Weight
- Abrasive Material
- Silicon Carbide
- Item Type
- Roll
Dimensions
- Width
- 6 in
- Length
- 50 yd
Description
3M Wetordry Paper Roll 401Q is a premium abrasive sheet roll for sanding applications requiring a fine grit and a light touch, such as automotive wet sanding and paint finishing. A-weight paper backing is conformable for extra control, and fast-cutting silicon carbide mineral abrasive is waterproof resin bonded for durability.
- Versatile paper abrasive can be used wet or dry on paint, primer, gel coat and metal
- A-weight paper backing supports wet applications for decreased loading and a faster cut
- Silicon carbide mineral is our fastest-cutting abrasive for an excellent finish
- Waterproof resin bond adds durability for longer abrasive life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.