This item is Discontinued.

3M Paper Sheet 336U, 2113, 120 C-Weight, 9 In X 11 In 7000120218

Paper Sheet 336U, 2113, 120 C-Weight, 9 In X 11 In (Discontinued)

  • Mfr # 7000120218
  • Zoro # G504368023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000120218
Zoro #
G504368023
UPC #
51144021130
Country of Origin
Canada

Description

3M Paper Sheet 336U is an ideal abrasive sanding sheet for soft metals like aluminum, brass, bronze and copper. Constructed on an intermediate, C-weight paper backing, it features an open coat aluminum oxide mineral to help prevent loading.
  • General purpose sheets ideal for hand or machine sanding soft metal and woods
  • Durable, resin bonded C-weight paper backing resists tearing in hands-on applications
  • Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
  • Open coat resists loading on soft materials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.