This item is Discontinued.

3M Paper Sheet 346U, 80 D-Weight, 3 In X 8 In, 2000Pk 7010359609

Paper Sheet 346U, 80 D-Weight, 3 In X 8 In, 2000Pk (Discontinued)

  • Mfr # 7010359609
  • Zoro # G904368142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010359609
Zoro #
G904368142
UPC #
51144021451
Country of Origin
Canada

Description

3M Paper Sheet 346U is constructed of aluminum oxide and comes in a range of grades and sizes to accommodate many different projects. The paper backing is durable for coarse sanding, yet flexible enough to be used on curved surfaces. Its cut-rate and durability make this an excellent choice for blending the joints of connecting pieces in wood- and metal-working.
  • Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
  • Load resistant open-coat feature enables longer use before replacement
  • Strong, D-weight paper backing supports aggressive sanding
  • Sheets are conformable to various workpieces and usable by either hand or machine
  • Sheets come in a number of sizes to accommodate various applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.