Shop 3M
See all product information
Create Account
Paper Sheet 346U, 9 in x 11 in 36 D-weight, 50PK
- Mfr # 7000118247
- Zoro # G812339432
product price:Â
$
143.99
/pk of 50, $2.88/ea
Free Shipping & Returns
Key Features
Backing Material
Paper
Width
11 in
Length
9 in
Backing Weight
D Weight
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000118247
- Zoro #
- G812339432
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P36
- Backing Material
- Paper
- Backing Weight
- D Weight
- Bond Type
- Resin
- Color
- Gold
- Abrasive Material
- Aluminum Oxide
- Flex Type
- Full-flex
- Product Form
- Sheet
- Coat Type
- Open Coat
Dimensions
- Width
- 11 in
- Length
- 9 in
Description
3M Paper Sheet 346U is constructed of aluminum oxide and comes in a range of grades and sizes to accommodate many different projects. The paper backing is durable for coarse sanding, yet flexible enough to be used on curved surfaces. Its cut-rate and dur Tough aluminum oxide abrasive cuts fast and performs well on many surfaces|Load resistant open-coat feature enables longer use before replacement|Strong, D-weight paper backing supports aggressive sanding|Sheets are conformable to various workpieces and u
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.