Shop 3M
See all product information
Create Account
Paper Sheet 346U, 9 in x 11 in 80 D-weight, 50PK
- Mfr # 7000120220
- Zoro # G312339475
product price:Â
$
80.49
/pk of 50, $1.61/ea
Key Features
Backing Material
Paper
Width
11 in
Length
9 in
Backing Weight
D Weight
Coat Type
Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000120220
- Zoro #
- G312339475
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P60
- Backing Material
- Paper
- Backing Weight
- D Weight
- Coat Type
- Open Coat
- Color
- Gold
- Bond Type
- Resin
- Abrasive Material
- Aluminum Oxide
- Flex Type
- Full-flex
- Product Form
- Sheet
Dimensions
- Width
- 11 in
- Length
- 9 in
Description
3M Paper Sheet 346U is constructed of aluminum oxide and comes in a range of grades and sizes to accommodate many different projects. The paper backing is durable for coarse sanding, yet flexible enough to be used on curved surfaces. Its cut-rate and dur Tough aluminum oxide abrasive cuts fast and performs well on many surfaces Tough aluminum oxide abrasive cuts fast and performs well on many surfacesLoad resistant open-coat feature enables longer use before replacement Load resistant open-coat feature en
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.