This item is Discontinued.

3M Paper Sheet 405U, 4 1/2 In X 5 1/2 In 320 A-Weight 7100048575

Paper Sheet 405U, 4 1/2 In X 5 1/2 In 320 A-Weight (Discontinued)

  • Mfr # 7100048575
  • Zoro # G004360848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100048575
Zoro #
G004360848
UPC #
51125869720
Country of Origin
Unknown

Description

One of our best paper-backed sheets, our 3M Paper Sheet 405U is a silicon carbide sheet constructed on an A-weight, light paper backing. It features a load-resistant coating and open coat construction.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass and ceramic
  • Light A-weight paper backing has excellent conformability
  • Great for contour sanding

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.