This item is Discontinued.

3M Paper Sheet 405U, 4 7/16 In X 4 7/16 In 320 A-Weight 7100048576

Paper Sheet 405U, 4 7/16 In X 4 7/16 In 320 A-Weight (Discontinued)

  • Mfr # 7100048576
  • Zoro # G304360838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100048576
Zoro #
G304360838
UPC #
51125869737
Country of Origin
Unknown

Description

One of our best paper-backed sheets, our 3M Paper Sheet 405U is a silicon carbide sheet constructed on an A-weight, light paper backing. It features a load-resistant coating and open coat construction.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass and ceramic
  • Light A-weight paper backing has excellent conformability
  • Great for contour sanding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.