Zoro Homepage

PAPR Assembly, Versaflo, Belt-Mount, Universal

  • Mfr # TR-616N

  • Zoro # G9995571


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
54 Degrees C
Includes
BT-30 Length Adjusting Breathing Tube, TR-602N Motor/Blower, TR-626 High Durability Belt, TR-632 High Capacity Battery, TR-971 Airflow Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-616N
Zoro #
G9995571
UPC #
00051131373419
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR Assembly
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
54 Degrees C
Includes
BT-30 Length Adjusting Breathing Tube, TR-602N Motor/Blower, TR-626 High Durability Belt, TR-632 High Capacity Battery, TR-971 Airflow Indicator
Blower Mount
Belt-Mount
For Use With
TR600 Series Products
Intrinsically Safe
No
Series
Versaflo
Battery Chemistry
Lithium Ion
Includes Cartridges
No
Minimum Operating Temperature
-10 Degrees C
Includes Blower
Yes
Brand and Series
3M Versaflo
Includes Battery
Yes
Battery Run Time
5.5 to 13 hr
Includes Breathing Tube
Yes
Includes Headgear
No
Headgear Type
No Headgear Included

Description

PAPR Assembly, Versaflo, Includes BT-30 Length Adjusting Breathing Tube, TR-602N Motor/Blower, TR-626 High Durability Belt, TR-632 High Capacity Battery, TR-971 Airflow Indicator, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.