This item is Discontinued.

3M PAPR System, L, Non Rechargeable Li-Ion FR-57L69

PAPR System, L, Non Rechargeable Li-Ion (Discontinued)

  • Mfr # FR-57L69
  • Zoro # G1984071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-57L69
Zoro #
G1984071
UPC #
051131526587
Country of Origin
United States

Dimensions

Size
L

Details

Item
PAPR System
Standards
NIOSH
Includes
Full Facepiece, Breathing Tube, FR57 Cartridge (3), Blower, Battery, Airflow Indicator, Rapid Response Bag/Vest
For Use With
3M(TM) Cartridge FR-57/453-03-02R06
Intrinsically Safe
Yes
Suspension
4 Point
Color Code
Olive/Magenta
Lens Material
Polycarbonate
Number of Suspension Points
4

Description

PAPR System, Includes Full Facepiece, Breathing Tube, FR57 Cartridge (3), Blower, Battery, Airflow Indicator, Rapid Response Bag/Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.