Shop 3M
See all product information
Create Account
Peltor Cap Mount Earmuffs,
- Mfr # 10093045937322
- Zoro # G2444956
product price:Â
$
52.99
/pr
Key Features
Series
Peltor X6
Noise Reduction Rating NRR
31
Ear Muff Style
Cap Mounted
Dielectric
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10093045937322
- Zoro #
- G2444956
- UPC #
- -
- Country of Origin
- Poland
Details
- Item
- Ear Muffs
- Series
- Peltor X6
- Noise Reduction Rating NRR
- 31
- Ear Muff Style
- Cap Mounted
- Dielectric
- Yes
Description
The 3M Peltor X Series Earmuffs X5P3 Is A High Performance Hearing Protector That Attaches To A Helmet And Offers 36(Db) Attenuation For Use Against Extremely High Noise Environments. These Protective Earmuffs Guard Against High Noise Volumes That Typically Require Double Protection. Despite The Larger Cups, The Earmuffs Remain Relatively Lightweight With Excellent Balance And Wearer Comfort.,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.