Shop 3M PELTOR
See all product information
Create Account
Earmuffs, Hi-Visibility Yellow, Foldable
- Mfr # HT52P3E-112
- Zoro # G007059053
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Noise Reduction Rating
25 dB
Ear Muff Style
Hard Hat-Mounted
Dielectric
No
Protection Type
Noise Reduction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT52P3E-112
- Zoro #
- G007059053
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Fits Chest Size
- Clear Audio Reception, Designed to with stand Harsh Environmental Elements, Flexible Yet Sturdy Hard Hat Attachment Design, FLX2 Connection Jack for Easy and Reliable, Lasting Comfort for Long Duration Wear Times
Details
- Item
- Earmuffs
- Color
- Yellow
- Noise Reduction Rating
- 25 dB
- Ear Muff Style
- Hard Hat-Mounted
- Dielectric
- No
- Protection Type
- Noise Reduction
- Standards
- ANSI S3.19-1974
- Earmuff Type
- Foldable
- For Use With
- Industrial, Occupational
- Earmuff Style
- Hard Hat-Mounted
- Cup Color
- Bright Yellow
- Series
- CH-3
- Compatible Manufacturer Model Number
- H-701SFR-UV,H-701SFV-UV,H-701T-SF,H-702SFR-UV,H-702SFV-UV,H-703SFR-UV,H-703SFV-UV,H-704SFR-UV,H-704SFV-UV,H-704T-SF,H-705SFR-UV,H-705SFV-UV,H-706SFR-UV,H-706SFV-UV,H-707SFR-UV,H-707SFV-UV,H-708SFR-UV,H-708SFV-UV,H-709SFR-UV,H-709SFV-UV,H-710SFR-UV,H-710SFV-UV,H-711SFR-UV,H-711SFV-UV,H-712SFR-UV,H-712SFV-UV,H-713SFR-UV,H-713SFV-UV,X5001-ANSI,X5001V-ANSI,X5001VX-ANSI,X5001X-ANSI,X5003-ANSI,X5003V-ANSI,X5003VX-ANSI,X5003X-ANSI,X5005-ANSI,X5007-ANSI,X5007V-ANSI,X5007VX -ANSI,X5007X-ANSI,X5012-ANSI,X5012V-ANSI,X5012VX-ANSI,X5012X-ANSI,X5014-ANSI,X5014V-ANSI,X5014VX-ANSI,X5014X-ANSI
- Weight
- 224 g
- Features
- Clear Audio Reception, Designed to with stand Harsh Environmental Elements, Flexible Yet Sturdy Hard Hat Attachment Design, FLX2 Connection Jack for Easy and Reliable, Lasting Comfort for Long Duration Wear Times
- Compatible Product Type
- Industrial, Occupational
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.