Shop 3M
See all product information
Create Account
PELTOR Hygiene Kit, 20PK
- Mfr # HY82
- Zoro # G922970983
product price:Â
$
287.99
/pk of 20, $14.40/ea
Free Shipping & Returns
Key Features
Overall Length
7.48 in
Overall Width
7.64 in
Overall Depth
7.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY82
- Zoro #
- G922970983
- UPC #
- 318640067752
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 7.48 in
- Overall Width
- 7.64 in
- Overall Depth
- 7.48 in
Details
- Item
- Hygiene Kit
Description
3M PELTOR Hygiene Kits for 3M PELTOR Communication Headsets help you maintain the correct levels of protection, comfort and hygiene.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.