PELTOR Hygiene Kit for Optime II Earmuffs, 20PK
- Mfr # HY52
- Zoro # G922970990
product price:Â
$
356.99
/pk of 20, $17.85/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
7.64 in
Overall Length
7.48 in
Overall Depth
7.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY52
- Zoro #
- G922970990
- UPC #
- 318640033795
- Country of Origin
- Sweden
Dimensions
- Overall Width
- 7.64 in
- Overall Length
- 7.48 in
- Overall Depth
- 7.48 in
Details
- Item
- Replacement Parts & Accessories
- Color
- Black
Description
3M PELTOR Hygiene Kit for Earmuffs are our quick and easy solution to maintain your 3M PELTOR Earmuffs with replacement cushions and liners.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.