Zoro Homepage

Optime Headband Ear Muffs, Black, Yellow

  • Mfr # 10093045080912

  • Zoro # G607469658


product price: $30.19
/pr

Key Features

Series
Optime
Ear Muff Style
Headband
Dielectric
No
Standards
CSA Class AL
Includes
HY3 Hygiene kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093045080912
Zoro #
G607469658
UPC #
-
Country of Origin
Sweden

Details

Item
Ear Muffs
Color
Black, Yellow
Series
Optime
Ear Muff Style
Headband
Dielectric
No
Standards
CSA Class AL
Noise Reduction Rating NRR
25
Includes
HY3 Hygiene kit
ANSI Classification
ANSI S.3.19-1974
Material
ABS

Description

3M Peltor Optime 98 H9A overthehead muff features added doubleshell earcup design two cups connected via a foam inner layer to reduce structural resonances to provide the maximum in noise reduction throughout the full range of low and high frequencies They also feature padded wide headbands with fourpoint steel suspension band to cushion head and distribute pressure for extra comfort Recommended for noise levels up to 98 dBA TWA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.