Shop ZORO SELECT
See all product information
Create Account
Safety Glasses Dispenser, Tray, 20 Pairs, PETG, 7 in H x 11 7/16 in W x 9 1/2 in D, Clear
- Mfr # 3TCA8
- Zoro # G4101842
product price:Â
$
56.45
/ea
Key Features
Dispenser Style
Tray
Overall Height
7 in
Overall Width
11 7/16 in
Overall Depth
9 1/2 in
Material
PETG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3TCA8
- Zoro #
- G4101842
- UPC #
- 190735482209
- Country of Origin
- United States
- Item
- Safety Glasses Dispenser
- Dispenser Style
- Tray
- Material
- PETG
- Wall Mounting
- Yes
- Capacity
- 20 Pairs
- Dispensing Method
- Hinged Lid
- Dispenser Lid Style
- Hinged Lid
- Dispenser Contains
- Glasses, Goggles
- Holds
- Up to (8) Pairs
- Color
- Clear
- Center-to-Center Mounting Hole Spacing
- 9 1/4 in
- Message
- Safety Glasses
- Dispenser Orientation
- Horizontal
- Number of Compartments
- 1
- Dispenser Features
- Large Capacity
- Dispenser Layout
- 1 Compartment
- Number of Eyewear
- 20
- Shell Material
- PETG
- Wire Color
- Clear
Dimensions
- Overall Height
- 7 in
- Overall Width
- 11 7/16 in
- Overall Depth
- 9 1/2 in
Description
Safety Glasses Dispenser, Capacity 20 Pairs, Center-to-Center Mounting Hole Spacing 9 1/4 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Features Large Capacity, Dispenser Layout 1 Compartment, Dispenser Orientation Horizontal, Dispenser Style Tray, Dispensing Method Hinged Lid, Includes Not Applicable, Material PETG, Message Safety Glasses, Mounting Location Countertop, Wall, Number of Compartments 1, Opening Diameter Not Applicable, Overall Depth 9 1/2 in, Overall Height 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.