
SecureFit 3700, Safety Glasses, Anti-Scratch, Clear Lens, Blue Frame, Frameless
Mfr # SF3701AS-BLU
Zoro # G2394549
product price: $9.59
/eaSold in multiples of 10 for $95.90
Key Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF3701AS-BLU
Zoro #
G2394549
UPC #
551131278979
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
SecureFit 3700
Standards
ANSI Z87.1-2015
Gender
Unisex
UV Protection
99.9% UVA/UVB
Description
Series 3700,Blue Temple, Clear ,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.