Shop 3M PELTOR
See all product information
Create Account
Series 2000, Safety Glasses, Anti-Fog & Anti-Scratch, Brown Lens, Gray Frame, Half-Frame, 20 PK
- Mfr # S2005SGAF-BGR
- Zoro # G2394433
product price:Â
$
286.99
/pk of 20, $14.35/ea
Free Shipping & Returns
Key Features
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2005SGAF-BGR
- Zoro #
- G2394433
- UPC #
- 568060428757
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Brown
- Frame Type
- Half-Frame
- Frame Color
- Gray
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Plastic
- Series
- Series 2000
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1-2015
- UV Protection
- Yes
- Includes Anti-Fog Lens Coating
- Yes
Description
Series 2000,Gray/Blue-Green Tem,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.