Series 2000, Safety Glasses, Anti-Scratch, Low IR Lens, Green/Black Frame, 20 PK

  • Mfr # S2017AS-BLK

  • Zoro # G2396770


product price: $311.99
/pk 20, $15.60/ea
Free Shipping & Returns

Key Features

Lens Color
Low IR
Frame Color
Green/Black
Lens Coating
Anti-Scratch
Lens Material
polycarbonate
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2017AS-BLK
Zoro #
G2396770
UPC #
568060428825
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Low IR
Frame Color
Green/Black
Lens Coating
Anti-Scratch
Lens Material
polycarbonate
Frame Material
Plastic
Series
Series 2000
Standards
ANSI Z87.1-2015
UV Protection
Yes

Description

Series 2000,Black/Green Temples,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.