
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100223149
Zoro #
G308764762
UPC #
51131303447
Country of Origin
Unknown
Description
Our PerfectIt Gelcoat Compound plus Polish is a professionalgrade formula designed to be a singlestep compound and polish or secondstep finish for eliminating P1000 and finer scratches, scuff marks, and other surface blemishes from Gelcoat surfaces even darker colored Gelcoat including RV, marine, and industrial Key Features Removes P1000 and finer scratches on Gelcoat while offering a high gloss and fine finish even on darker colored gelcoat, reducing expense and time The formula provides a longer wet time for easier cleanup and extended product life Specifications SKU 830344 UPC 051131303447 Weight 245 LBS Application Gelcoat Finishing, Refining Scratches Case Quantity 1 per Case, 4 per Case, 6 per Case Consistency Liquid Container Size Imperial 1 Gallon, 16 fl oz US, 32 fl oz US, 5 Gallon Container Size Metric 189 Liter, 378 Liter, 473 ml, 946 ml Container Type Bottle Type Polishing, Rubbing Compound Condition New Manufacturer Part Number MPN 7100223149
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.