Perfect-It Random Orbital Polisher 34100
- Mfr # 7100262853
- Zoro # G312329308
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Power Source
Electric
Hz
60 Hz
Pad Size
5 in
Application
Finishing, Polishing, Spot Defect Repair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100262853
- Zoro #
- G312329308
- UPC #
- -
- Country of Origin
- United States
- Item
- Polisher
- Voltage
- 120V
- Power Source
- Electric
- Hz
- 60 Hz
- Application
- Finishing, Polishing, Spot Defect Repair
- Attachment Type
- Hook & Loop
- Plug Type
- A
- Color
- Gray
Dimensions
- Pad Size
- 5 in
- Orbit Diameter
- 0.591 in
Description
Experience no more swirls, holograms, or burn through with the 3M Random Orbital Polisher and finishing system; and achieve a consistent high-gloss finish on a variety of paints and clear coats.Its circular and oscillating motion, paired with our matched compound, polish and pads, eliminates the dreaded swirl marks common with traditional rotary tools. Experience no more swirls, holograms, or burn-through with the 3M Random Orbital Polisher and finishing system; and achieve a consistent high-gloss finish on a variety paints and clear coats.The circular and oscillating motion of the 3M Perfect-It Random Orbital Polisher eliminates the dreaded swirl marks common with traditional rotary tools.Paired with our specially designed 3M Perfect-It Random Orbital Pads, Compound and Polish, you can expect a consistent high-quality finish on any job big or small.User-friendly, comfortable tool design that is easy to learn and control for technicians of all skill levels.Available in 15 mm and 21 mm orbits, the polisher has a variable speed control and a progressive speed trigger to provide the right speed for your job.The 3M Perfect-It Random Orbital Polisher is easier to learn to use and control than rotary polishers.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.