This item is Discontinued.

3M Performance Masking Tape 2380, Tan, 4 In X 60 Yd, 7.2 Mil 7010374265

Performance Masking Tape 2380, Tan, 4 In X 60 Yd, 7.2 Mil (Discontinued)

  • Mfr # 7010374265
  • Zoro # G904219758
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010374265
Zoro #
G904219758
UPC #
51115058820
Country of Origin
Unknown

Description

Among Our Greatest Crepe Tapes_x000D_
This highly versatile tape has all the features that are desirable for a high performance masking tape, such as strong adhesion, tough backing, excellent heat resistance and easy removal. It remains in place around corners, contours, and irregular surfaces to provide sharp paint lines in paint applications. 3MTM Performance Masking Tape 2380 has been laboratory tested on painted steel panels and found to remove cleanly for up to 30 minutes at bake temperatures up to 325°F/ 162°C. The adhesive bonds instantly to paper, metal, wood, and painted surfaces with reliable holding power that resists lifting and curling, essential for producing precise paint lines. 3MTM Performance Masking Tape 2380 also features one-piece removal and is sliver resistant under normal operating conditions._x000D_
Recommended Applications_x000D_
High-performance paint masking_x000D_
Holding_x000D_
Sealing_x000D_
What is Masking Tape?_x000D_
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The (more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.